1-1/2 in. Grip Tip Double Nipple Test Plug in White
GripTip™ 1-1/2 in. Grip Tip Double Nipple Test Plug in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 14000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- Deeper glue surface ensures a good seal, especially on unevenly cut pipe
- Durable, ABS may be glued to pipe with all-purpose glue
- High-visibility models make installed plugs and caps easy to see for ensured removal
Documents
Specifications
- Application:
- Air, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 739236305008