2 in. Double Nip Test Plug
GripTip™ 2 in. Double Nip Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 50 Pallet: 7000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- Deeper glue surface ensures a good seal especially on unevenly cut pipe
- Test nipple is 1/2" CTS (5/8" O.D.)
- Durable, virgin ABS may be glued to pipe with all-purpose glue
- High-visibility models make installed plugs and caps easy to see for ensured removal
- Made in the USA
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Size:
- 2 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 739236305022