2 in. ABS Test Cap in White
GripTip™ 2 in. ABS Test Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- Deeper glue surface ensures a good seal especially on unevenly cut pipe
- May be glued to pipe with all-purpose glue
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- UPC:
- 739236304872