4 in. ABS Double Nip Test Plug in Magenta
GripTip™ 4 in. ABS Double Nip Test Plug in Magenta
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 2500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Air, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 739236305060