This product requires certification to purchase.

2 in. Hub Plastic Floor Drain

Sioux Chief

Halo™ 2 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S822M2PNR
  • Item #4210665
  • Manufacturer Part #822-M2PNR
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

Halo™ 2 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S822M2PNR
  • Item #4210665
  • Manufacturer Part #822-M2PNR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-3/8 in
Drain Base Width
5-7/8 in
Fits Pipe Size
2 in
Grate Diameter
5-1/2 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Collection
Halo™
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Bronze/Brass
Grate Shape
Round
Outlet Type
Hub
Warranty & Product Information
Application
Commercial, Drainage Systems
ASME
ASME A112.6.3 2001
IAPMO Listed
No
UPC
739236311382