2 in. No-Hub Adjustable Floor Drain with Deck Flange
Halo™ 2 in. No-Hub Adjustable Floor Drain with Deck Flange
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 9-1/2
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236381385