2 x 3 in. Hub Plastic Stainless Steel Floor Drain
Halo™ 2 x 3 in. Hub Plastic Stainless Steel Floor Drain
Product Details
Product Details
- Head adjusts up to 3/4" above flush to accommodate most flooring types
- Installs easily in cored concrete floors or corrugated decks
- Great for loft remodels, second floor utility rooms/laundry rooms, etc.
- Finish Line models are adjustable after the pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 9-1/2
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in x 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 5-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trap Primer Connection:
- Yes
- UPC:
- 739236307484