This product requires certification to purchase.

3 in. No Hub Ductile Iron Floor Drain

Sioux Chief

Halo Drain™ 3 in. No Hub Ductile Iron Floor Drain

  • Fast #
  • Part #S8223DNR
  • Item #4107059
  • Manufacturer Part #822-3DNR
5 out of 5 Customer Rating
Brand image
Sioux Chief

Halo Drain™ 3 in. No Hub Ductile Iron Floor Drain

  • Fast #
  • Part #S8223DNR
  • Item #4107059
  • Manufacturer Part #822-3DNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 128
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • FinishLine™ models are adjustable after the pour
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Halo Drain™
Construction:
Non-Membrane
Drain Base Height:
4-3/8 in
Drain Base Material:
Ductile Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
No Hub
UPC:
739236381347