This product requires certification to purchase.

2-7/8 in. Brass and Stainless Steel Basket Strainer

Sioux Chief

Junior™ 2-7/8 in. Brass and Stainless Steel Basket Strainer

  • Fast #
  • Part #S24556400C01
  • Item #2333890
  • Manufacturer Part #245-56400C01
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

Junior™ 2-7/8 in. Brass and Stainless Steel Basket Strainer

  • Fast #
  • Part #S24556400C01
  • Item #2333890
  • Manufacturer Part #245-56400C01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Uniquely designed inlet tube and inner cup eliminates spotty discharge action
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Junior™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Diameter:
2-1/2
IAPMO Listed:
No
Material:
Brass, Stainless Steel
Strainer Size:
2-7/8
UPC:
739236448057