This product requires certification to purchase.

3 x 4 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug

Sioux Chief

Knock-Out™ 3 x 4 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug

  • Fast #
  • Part #S8814
  • Item #1328662
  • Manufacturer Part #881-4
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

Knock-Out™ 3 x 4 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug

  • Fast #
  • Part #S8814
  • Item #1328662
  • Manufacturer Part #881-4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 4000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard knockout test plugs solvent weld into PVC or ABS Schedule 40 pipe
  • Requires Certification

Documents


Specifications

Application:
ABS Schedule 40 Pipe, PVC Schedule 40 Pipe
Collection:
Knock-Out™
Diameter:
4
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Material:
Plastic
Material Type:
PVC
Number of Tools Included:
1
Origin:
Domestic
Schedule Class:
40
Size:
3 in
Tool Type:
Test Plug
UPC:
739236302441