1/2 x 3/8 in. OD Compression Quarter Turn Straight Supply Stop Valve in Chrome
KwikStop® 1/2 x 3/8 in. OD Compression Quarter Turn Straight Supply Stop Valve in Chrome
Product Details
Product Details
- Quarter-turn operation
- Ball valve style construction
- Large and conventional handles
- Chrome-plated no lead brass construction with PTFE seats
- Certified to NSF/ANSI 61 section 9-G
- Nuts and ferrules assembled
- IAPMO listed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Section 9-Annex G
- Collection:
- KwikStop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Handle Type:
- Quarter Turn
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61 Section 9-Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UPC:
- 739236450746
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve