1/2 x 3/8 in. FIPT x OD Compression Oval Handle Angle Supply Stop Valve in Polished Chrome
KwikStop® 1/2 x 3/8 in. FIPT x OD Compression Oval Handle Angle Supply Stop Valve in Polished Chrome
Product Details
Product Details
- Quarter-turn operation
- Chrome finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- KwikStop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- OD Compression
- End Connections:
- FIPT x OD Compression
- Handle Type:
- Oval
- Height:
- 1-43/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/25
- Material:
- Chrome Plated
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential, Water
- UL Listed:
- No
- UPC:
- 739236437853
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve