3/4 in. Brass PEX Expansion Tee
641WG Series Grip™ 3/4 in. Brass PEX Expansion Tee
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- One-piece no lead brass
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- 641WG Series Grip™
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 739236409492