4 in. Brass Flanged Water Hammer Arrestor
MegaRester™ 4 in. Brass Flanged Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.24
- ASSE Standards:
- ASSE 1010
- Application:
- Pipe Systems
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 4 in
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2900 psi
- UPC:
- 739236107565