4 in. Brass MIPS Water Hammer Arrestor
MegaRester™ 4 in. Brass MIPS Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 35-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper – dual o-ring piston lubricated with dow 111 FDA approved silicone compound
- Copper – cast brass flange, or wrought copper male thread fitting with lead-free solder joints
- Copper – 4 in. nominal type l copper tube barrel
- Copper – 600 lb. (40 bar) liquid filled gauge
- Copper – factory air charge
- Stainless steel –dDual o-ring piston lubricated with dow 111 FDA approved silicone compound
- Stainless Steel – welded stainless steel flange or male thread fitting
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Pipe Systems
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Maximum:
- 2900 psi
- UPC:
- 739236107350