This product requires certification to purchase.

7 x 3/4 in. Water Heater Connector

Sioux Chief

Metal Head™ 7 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S631C307
  • Item #3270421
  • Manufacturer Part #631-C307
4.6 out of 5 Customer Rating
Brand image
Sioux Chief

Metal Head™ 7 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S631C307
  • Item #3270421
  • Manufacturer Part #631-C307
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full-flow fitting, no restriction
  • Includes EPDM gasket
  • Brass FIP swivel nut with gasket is a dielectric fitting
  • Fitting with 600 WOG full port ball valve available
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
Socket Weld
End Connections:
FIPS x Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Brass, Copper, Plastic, Rubber
Material Type:
CPVC
Rigid:
No
UL Listed:
No
UPC:
739236402196