9 x 3/4 in. Water Heater Connector
Metal Head™ 9 x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full-flow fitting, no restriction
- Brass swivel nut includes gasket, making it a dielectric fitting
- Fitting with 600 WOG full port ball valve available
- 3/4 in. FIP branch for 2 gallon expansion tank
- 3/4 in. Short-N-Swivel™ is perfect for hooking up electric water heaters
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- FIPS x Solvent Weld
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9
- Material:
- Brass, Plastic
- Material Type:
- CPVC
- Rigid:
- Yes
- UL Listed:
- No
- UPC:
- 739236402707