This product requires certification to purchase.

1-1/4 in. FIP x Socket CPVC and DZR Brass Adapter with EPDM O-ring

Sioux Chief

MetalHead™ 1-1/4 in. FIP x Socket CPVC and DZR Brass Adapter with EPDM O-ring

  • Fast #
  • Part #S647CG5
  • Item #8206767
  • Manufacturer Part #647-CG5
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

MetalHead™ 1-1/4 in. FIP x Socket CPVC and DZR Brass Adapter with EPDM O-ring

  • Fast #
  • Part #S647CG5
  • Item #8206767
  • Manufacturer Part #647-CG5
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
Collection:
MetalHead™
End Connection 1:
FIPS
End Connection 2:
Socket Weld
End Connections:
FIPS x Socket Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
CPVC, DZR
NSF Certified:
No
Temperature Range:
Up to 180 Deg F
UL Listed:
No
UPC:
739236101419