MetalHead™ 1/2 in. Socket Straight CPVC Stub Out Elbow

Part #S630C248PK  |  Item #3270604  |  Manufacturer Part #630-C248PK

$6.13 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S630C248PK | Item #3270604 | Mfr. Part #630-C248PK

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube
  • Made in the USA

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Collection: MetalHead™

End Connection 1: CPVC Socket

End Connection 2: CPVC Socket

End Connections: CPVC Socket

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Material Type: Type L

Width: 7 in