2 x 5-1/2 in. Socket Weld x Press Copper Adapter
MetalHead™ 2 x 5-1/2 in. Socket Weld x Press Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 480-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Mechanical connection only
- A one-piece compact male CTS fitting to transition from copper to PVC
- Male CTS fitting end is copper tube size, which makes it press-fitting and push fitting compatible
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2846 1993
- Clean Bagged:
- No
- Collection:
- MetalHead™
- End Connection 1:
- Socket Weld
- End Connection 2:
- Copper Press
- End Connections:
- Socket Weld x Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Copper
- Material Type:
- CPVC, EPDM
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739236497314