Brass 1/2 in. CPVC Sillcock
117 Series Brass 1/2 in. CPVC Sillcock
Product Details
Product Details
- Large diameter mounting flange
- Easy to use pilot holes
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 117 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- MGHT
- End Connections:
- Socket Weld x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Aluminum
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- Sillcock Type:
- Quarter Turn
- UL Listed:
- No
- UPC:
- 739236400055
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Width:
- 2-7/8 in