This product requires certification to purchase.

Brass 1/2 in. CPVC Sillcock

Sioux Chief

117 Series Brass 1/2 in. CPVC Sillcock

  • Fast #
  • Part #S117C223E
  • Item #1277266
  • Manufacturer Part #117-C223E
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

117 Series Brass 1/2 in. CPVC Sillcock

  • Fast #
  • Part #S117C223E
  • Item #1277266
  • Manufacturer Part #117-C223E
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Large diameter mounting flange
  • Easy to use pilot holes
  • Requires Certification

Specifications

Collection:
117 Series
End Connection 1:
Socket Weld
End Connection 2:
MGHT
End Connections:
Socket Weld x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Aluminum
Height:
2-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
3-5/16 in
Material:
Brass
NSF Certified:
No
Recommended Valve Application:
Water
Sillcock Type:
Quarter Turn
UL Listed:
No
UPC:
739236400277
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Width:
2-7/8 in