This product requires certification to purchase.

3/8 in. Stainless Steel and Plastic OD Compression Water Hammer Arrestor

Sioux Chief

Mini-Rester™ 3/8 in. Stainless Steel and Plastic OD Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTC1B
  • Item #4556067
  • Manufacturer Part #660-GTC1B
4 out of 5 Customer Rating
Brand image
Sioux Chief

Mini-Rester™ 3/8 in. Stainless Steel and Plastic OD Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTC1B
  • Item #4556067
  • Manufacturer Part #660-GTC1B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliant:
Yes
Material:
Brass, Copper
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
UPC:
739236415134