This product requires certification to purchase.

3/8 in. Stainless Steel and Plastic OD Compression x Female Compression Water Hammer Arrestor

Sioux Chief

Mini-Rester™ 3/8 in. Stainless Steel and Plastic OD Compression x Female Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTR1
  • Item #3924710
  • Manufacturer Part #660-GTR1
5 out of 5 Customer Rating
Brand image
Sioux Chief

Mini-Rester™ 3/8 in. Stainless Steel and Plastic OD Compression x Female Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTR1
  • Item #3924710
  • Manufacturer Part #660-GTR1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
End Connection 1:
OD Compression
End Connection 2:
Compression
End Connections:
OD Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
350 psi
UPC:
739236154347