1/2 in. Male Sweat x F1960 Brass Tee
MiniRester™ 1/2 in. Male Sweat x F1960 Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 1875-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- For use in installation in 2' x 4' wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- CARB OTC LEED Compliant:
- No
- Collection:
- MiniRester™
- End Connection 1:
- Male Sweat
- End Connection 2:
- F1960
- End Connections:
- Male Sweat x F1960
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 739236462411