Nickel Bronze Cleanout
Nickel Bronze Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6-3/8 in
- Product Type:
- Cover
- UPC:
- 739236351975