This product requires certification to purchase.

4-1/4 in. Rubber Gasket in Black

Sioux Chief

No-Putty™ 4-1/4 in. Rubber Gasket in Black

  • Fast #
  • Part #S29020320
  • Item #2227682
  • Manufacturer Part #290-20320
5 out of 5 Customer Rating
Brand image
Sioux Chief

No-Putty™ 4-1/4 in. Rubber Gasket in Black

  • Fast #
  • Part #S29020320
  • Item #2227682
  • Manufacturer Part #290-20320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Won’t dry out, stain, or smudge
  • Self adhesive eliminates mess
  • Allows you to pre-fab fixtures
  • Fits all standard drain attachments
  • Requires Certification

Specifications

Collection:
No-Putty™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-1/4 in
Material:
Rubber
UPC:
739236501646