2 x 3 in. MIP PVC Floor Drain with 5-1/2 in. Round Stainless Steel Ring and Strainer
On-Grade 2 x 3 in. MIP PVC Floor Drain with 5-1/2 in. Round Stainless Steel Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 700-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adapt to any standard FIP adapters
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Collection:
- On-Grade
- Drain Base Height:
- 5-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in x 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236307927