3 in. Hub Plastic Floor Drain
On-Grade 3 in. Hub Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three brass thread inserts secure strainer screws
- Withstands light foot traffic
- Made in the USA
Specifications
- ASME:
- ASME A112.6.3
- ASTM:
- ASTM D-2665
- Collection:
- On-Grade
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-5/8
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Hub
- UPC:
- 739236305848