4 in. Hub Plastic Nickel Bronze Floor Drain
On-Grade 4 in. Hub Plastic Nickel Bronze Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use in heavy-duty applications
- Three brass thread inserts secure strainer screws
- Withstands light foot traffic
Specifications
- Adjustable:
- No
- Collection:
- On-Grade
- Drain Base Height:
- 2-15/16
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- UPC:
- 739236301581