This product requires certification to purchase.

1/4-Turn Ice Maker Sweat Supply Box with Frame

Sioux Chief

Ox Box™ 1/4-Turn Ice Maker Sweat Supply Box with Frame

  • Fast #
  • Part #S696G1000MF
  • Item #3924670
  • Manufacturer Part #696-G1000MF
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

Ox Box™ 1/4-Turn Ice Maker Sweat Supply Box with Frame

  • Fast #
  • Part #S696G1000MF
  • Item #3924670
  • Manufacturer Part #696-G1000MF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
Ox Box™
Connection Size:
1/2
Depth:
3-1/2 in
Fire Rated:
No
Height:
7-1/4 in
Length:
5-3/4 in
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UPC:
739236100016
Water Hammer Arrestor Included:
No