Fire-Rated Washing Machine F3347 PEX Supply Box with Frame
OxBox™ Fire-Rated Washing Machine F3347 PEX Supply Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'FL'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'FL'
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-119, ASTM E-814
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Drain Opening:
- 2
- Fire Rated:
- Yes
- Height:
- 7-1/4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 11-1/2 in x 7-1/4 in
- Supply Box Connection Type:
- F3347 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- UL 1479
- UPC:
- 739236102003
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-1/2