This product requires certification to purchase.

Fire-Rated 1/2 in. FIP Valve For CSST Connection Supply Box

Sioux Chief

Ox Box™ Fire-Rated 1/2 in. FIP Valve For CSST Connection Supply Box

  • Fast #
  • Part #S696R1020GF
  • Item #4100580
  • Manufacturer Part #696R1020GF
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

Ox Box™ Fire-Rated 1/2 in. FIP Valve For CSST Connection Supply Box

  • Fast #
  • Part #S696R1020GF
  • Item #4100580
  • Manufacturer Part #696R1020GF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter turn ball valve for easy, secure, accessible operation
  • Eliminates cleaning stub outs and installing supply stops at finish
  • Recessed box is made of high-impact ABS providing the strongest finished installation for all gas appliance needs
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
Ox Box™
Depth:
3-1/2 in
Fire Rated:
Yes
Height:
7-1/4 in
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Gas
UPC:
739236154385
Water Hammer Arrestor Included:
No
Width:
5-3/4 in