This product requires certification to purchase.

1/4-Turn Arrester Rough-in Ice Maker F1960 PEX Supply Box

Sioux Chief

OxBox™ 1/4-Turn Arrester Rough-in Ice Maker F1960 PEX Supply Box

  • Fast #
  • Part #S696G1010WR
  • Item #4712175
  • Manufacturer Part #696-G1010WR
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ 1/4-Turn Arrester Rough-in Ice Maker F1960 PEX Supply Box

  • Fast #
  • Part #S696G1010WR
  • Item #4712175
  • Manufacturer Part #696-G1010WR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Supply line can be mounted from above or below
  • Includes high-quality quarter-turn ball valve
  • Includes MiniRester water hammer arrester
  • Includes debris covers
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
OxBox™
Connection Size:
1/4
Fire Rated:
No
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
739236101310
Water Hammer Arrestor Included:
Yes