1/4-Turn Arrester Washing Machine CPVC Supply Box with Frame and Valve
OxBox™ 1/4-Turn Arrester Washing Machine CPVC Supply Box with Frame and Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010 2004
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Depth:
- 3-1/2
- Fire Rated:
- No
- Height:
- 7-1/4
- Length:
- 3-1/2
- NSF Certified:
- Yes
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 739236109484
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-1/2