3/4 in. Outlet Rough-In Washing Machine F1960 PEX Supply Box
OxBox™ 3/4 in. Outlet Rough-In Washing Machine F1960 PEX Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supply lines can be mounted from above or below
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 3/4
- Fire Rated:
- No
- Height:
- 7-1/4
- Length:
- 4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- Yes
- UPC:
- 739236102065
- Water Hammer Arrestor Included:
- No