This product requires certification to purchase.

3/4 in. Outlet Washing Machine Press/Push Connect Supply Box with Frame

Sioux Chief

OxBox™ 3/4 in. Outlet Washing Machine Press/Push Connect Supply Box with Frame

  • Fast #
  • Part #S696G2303PF
  • Item #9518957
  • Manufacturer Part #696-G2303PF
5 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ 3/4 in. Outlet Washing Machine Press/Push Connect Supply Box with Frame

  • Fast #
  • Part #S696G2303PF
  • Item #9518957
  • Manufacturer Part #696-G2303PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patent #7, 360, 553 & #7, 735, 511
  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 3/4" male hose-thread outlet connections
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
OxBox™
Fire Rated:
Yes
Height:
7-1/4 in
Length:
4 in
NSF:
NSF 372
NSF Certified:
Yes
Overall Box Size:
5-1/2 in x 4 in x 3-1/2 in
Supply Box Connection Type:
Push Connect
Supply Box Type:
Washing Machine
UPC:
739236702760
Water Hammer Arrestor Included:
No
Width:
4 in