Fire-Rated 1/4 in. Outlet Ice Maker CPVC Supply Box
OxBox™ Fire-Rated 1/4 in. Outlet Ice Maker CPVC Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in 'FL'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4
- Length:
- 4
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UPC:
- 739236100399
- Water Hammer Arrestor Included:
- No