Fire-Rated 3/4 in. Outlet Washing Machine CPVC Supply Box with Water Hammer Arrestor
OxBox™ Fire-Rated 3/4 in. Outlet Washing Machine CPVC Supply Box with Water Hammer Arrestor
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-119, ASTM E-814
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Depth:
- 3-1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 7-1/4 in x 11-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- Yes
- UPC:
- 739236110268
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-1/2