This product requires certification to purchase.

5-3/4 x 7-1/4 in. Ice Maker Female Sweat Supply Box

Sioux Chief

OxBox™ 5-3/4 x 7-1/4 in. Ice Maker Female Sweat Supply Box

  • Fast #
  • Part #S696G1010MR26
  • Item #4712145
  • Manufacturer Part #696-G1010MR26
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ 5-3/4 x 7-1/4 in. Ice Maker Female Sweat Supply Box

  • Fast #
  • Part #S696G1010MR26
  • Item #4712145
  • Manufacturer Part #696-G1010MR26
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
OxBox™
Fire Rated:
No
Height:
7-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Overall Box Size:
5-3/4 in x 7-1/4 in
Supply Box Connection Type:
Female Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
739236101327
Water Hammer Arrestor Included:
No
Width:
5-3/4 in