Dual 3/8 in. Outlet F1807 PEX Lavatory MIP Supply Box
OxBox™ Dual 3/8 in. Outlet F1807 PEX Lavatory MIP Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ABS boxes mount securely to stud or over studs
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 7-1/4 in
- Length:
- 4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Lavatory
- UPC:
- 739236100245
- Water Hammer Arrestor Included:
- Yes