Dual 3/8 in. Outlet Lavatory Sweat Supply Box with Frame
OxBox™ Dual 3/8 in. Outlet Lavatory Sweat Supply Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ABS boxes mount securely to stud
- Allows for straight and secure supply stops recessed into the wall
- Eliminates cleaning stub outs and installing supply stops
- Includes debris covers to protect boxes from drywall mud and paint
- Quarter turn ball valves with 3/8" OD compression outlet connections
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 3/8
- Fire Rated:
- No
- Height:
- 7-1/4
- Length:
- 4
- NSF Certified:
- No
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- UPC:
- 739236100184
- Water Hammer Arrestor Included:
- No