This product requires certification to purchase.

Fire-Rated 1/4 in. Outlet Ice Maker F1807 PEX Supply Box

This product has been replaced by

Oatey® White 3-63/100 x 7-49/50 x 8-23/50 in. Ice Maker Quarter-Turn Fire Rated Supply Box
Oatey® Fire-Rated 1-Valve F1807 PEX (Brass) Ice Maker Supply Box
Manufacturer Part #37379
Sioux Chief

OxBox™ Fire-Rated 1/4 in. Outlet Ice Maker F1807 PEX Supply Box

  • Fast #
  • Part #S696RG1000XF
  • Item #4100562
  • Manufacturer Part #696RG1000XF
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Oatey® White 3-63/100 x 7-49/50 x 8-23/50 in. Ice Maker Quarter-Turn Fire Rated Supply Box
Oatey® Fire-Rated 1-Valve F1807 PEX (Brass) Ice Maker Supply Box
Manufacturer Part #37379
Sioux Chief

OxBox™ Fire-Rated 1/4 in. Outlet Ice Maker F1807 PEX Supply Box

  • Fast #
  • Part #S696RG1000XF
  • Item #4100562
  • Manufacturer Part #696RG1000XF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Box mounts securely to stud or over studs
  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valve
  • Separates supply and drainage systems into 2 stud bays
  • California Prop 65 Warning - Lead
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
OxBox™
Connection Size:
1/2
Fire Rated:
Yes
Height:
7-1/4 in
Length:
4 in
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Ice Maker
UPC:
739236100429
Water Hammer Arrestor Included:
No
Width:
3-1/2 in