Fire-Rated Ice Maker Compression Supply Box with Frame
OxBox™ Fire-Rated Ice Maker Compression Supply Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 340-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASTM:
- ASTM E-814, ASTM E-119
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Depth:
- 3-1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4
- Length:
- 5-3/4
- Overall Box Size:
- 5-3/4 in x 7-1/4 in x 3-1/2 in
- Supply Box Connection Type:
- Compression
- Supply Box Type:
- Ice Maker
- UL Listed:
- UL 1479
- UPC:
- 739236101136
- Water Hammer Arrestor Included:
- Yes