Fire-Rated Ice Maker Sweat Supply Box with Frame
OxBox™ Fire-Rated Ice Maker Sweat Supply Box with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tough, ABS box mounts securely to stud or over studs
- Fire-Rated - Intumescent pad included
- High-quality, quarter-turn ball valves
- Installs with supply from above or below
Specifications
- ASTM:
- ASTM E-814, ATSM E-119
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UPC:
- 739236100474
- Water Hammer Arrestor Included:
- Yes