Fire-Rated Single Valve Dishwasher and Toilet MIP/Sweat Supply Box
OxBox™ Fire-Rated Single Valve Dishwasher and Toilet MIP/Sweat Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-814, ASTM E-119
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 3/8
- Depth:
- 3-1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Kitchen
- UL Listed:
- Yes
- UPC:
- 739236100443
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/4