3/4 in. Outlet Rough-In Washing Machine CPVC Supply Box
OxBox™ 3/4 in. Outlet Rough-In Washing Machine CPVC Supply Box
Package Quantity Info:
Each: 1 Case: 10 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Separate boxes offer flexible layout
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 7-1/4 in
- Length:
- 4 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 739236101471
- Water Hammer Arrestor Included:
- No