This product requires certification to purchase.

Single Valve Dishwasher and Toilet Sweat Supply Box

Sioux Chief

OxBox™ Single Valve Dishwasher and Toilet Sweat Supply Box

  • Fast #
  • Part #S696G1001MF
  • Item #3924600
  • Manufacturer Part #696-G1001MF
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ Single Valve Dishwasher and Toilet Sweat Supply Box

  • Fast #
  • Part #S696G1001MF
  • Item #3924600
  • Manufacturer Part #696-G1001MF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Collection:
OxBox™
Connection Size:
3/8
Fire Rated:
No
Height:
5-3/8 in
Length:
3-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
Sweat
Supply Box Type:
Kitchen
UPC:
739236100054
Water Hammer Arrestor Included:
No