Single Valve Toilet/Dishwasher F1960 PEX Supply Box
OxBox™ Single Valve Toilet/Dishwasher F1960 PEX Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- OxBox™
- Fire Rated:
- Yes
- Height:
- 7-1/4 in
- Length:
- 3-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 5-3/4 in x 7-1/4 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Kitchen
- UPC:
- 739236101570
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/4 in