This product requires certification to purchase.

4 in. Air Vent

Sioux Chief

Philadelphia 4 in. Air Vent

  • Fast #
  • Part #S869V4
  • Item #2899720
  • Manufacturer Part #869-V4
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

Philadelphia 4 in. Air Vent

  • Fast #
  • Part #S869V4
  • Item #2899720
  • Manufacturer Part #869-V4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enamel coated finish
  • Cast iron inside-caulk connection
  • Set 2 in. above grade (or in accordance with local code)
  • Install outside on sewer lateral to vent gas
  • Requires Certification

Specifications

Collection:
Philadelphia
Diameter:
6-5/8 in
Fits Pipe Size:
4 in
Height:
5-5/8 in
Material:
Cast Iron
UPC:
739236344021